Zoro Homepage

VALVE

  • Mfr # 565569

  • Zoro # G016250762


product price: $161.99
/ea
Free Shipping & Returns

Key Features

Operating Temperature - Maximum
248 Degrees F
Action Type
Direct Acting
Flow Rate - Maximum
80.04 gpm
Valve Control
Pressure Relief
Valve Cavity Size
C16-2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
565569
Zoro #
G016250762
UPC #
-
Country of Origin
Mexico

Dimensions

Valve Cavity Size
C16-2

Details

Operating Temperature - Maximum
248 Degrees F
Action Type
Direct Acting
Flow Rate - Maximum
80.04 gpm
Valve Control
Pressure Relief
Item
Pressure Control Valve
Series
RV3-16-S
Includes Seals
Seals Included
Pressure Setting - Maximum
161.5 bar
Operating Temperature - Minimum
-40 Degrees F
Number of Ways
Two-Way
Inlet Pressure - Maximum
5,076.32 psi
Actuation Mechanism
Pressure
For Media
Mineral Oil
Adjustment Method
Screw
Mounting
Screw-In
Control Direction
Two-Way
Seal Material
Nitrile

Description

Pressure Control Valve, Adjustment Method Screw, Number of Ways Two-Way, Valve Cavity Size C16-2, Actuation Mechanism Pressure, Flow Rate - Maximum 80.04 gpm, Pressure Setting - Maximum 161.5 bar, Action Type Direct Acting, Control Direction Two-Way, For Media Mineral Oil

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.