Zoro Homepage

VALVE

  • Mfr # 565574

  • Zoro # G416250621


product price: $74.39
/ea

Key Features

Actuation Mechanism
Pressure
Control Direction
Two-Way
Operating Temperature - Minimum
-40 Degrees F
Valve Cavity Size
C10-2
Series
RV6-10
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
565574
Zoro #
G416250621
UPC #
-
Country of Origin
Mexico

Dimensions

Valve Cavity Size
C10-2

Details

Actuation Mechanism
Pressure
Control Direction
Two-Way
Operating Temperature - Minimum
-40 Degrees F
Series
RV6-10
Operating Temperature - Maximum
248 Degrees F
Inlet Pressure - Maximum
5,076.32 psi
Includes Seals
Seals Included
Item
Pressure Control Valve
Number of Ways
Two-Way
Adjustment Method
Cap
Mounting
Screw-In
Valve Control
Pressure Relief
Pressure Setting - Maximum
89.2 bar
Action Type
Direct Acting
For Media
Mineral Oil
Flow Rate - Maximum
3.96 gpm
Seal Material
Nitrile

Description

Pressure Control Valve, Adjustment Method Cap, Number of Ways Two-Way, Valve Cavity Size C10-2, Actuation Mechanism Pressure, Flow Rate - Maximum 3.96 gpm, Pressure Setting - Maximum 89.2 bar, Action Type Direct Acting, Control Direction Two-Way, For Media Mineral Oil

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.