Zoro Homepage

VALVE

  • Mfr # 565578

  • Zoro # G316250776


product price: $61.89
/ea

Key Features

Fluid Viscosity - Maximum
105 SUS
Action Type
Direct Acting
Valve Action
Normally Open
Actuation Mechanism
Pressure
Series
PRV1-10
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
565578
Zoro #
G316250776
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Height
3.89 in
Valve Cavity Size
C10-3
Hex Size
3/4 in

Details

Fluid Viscosity - Maximum
105 SUS
Action Type
Direct Acting
Valve Action
Normally Open
Actuation Mechanism
Pressure
Series
PRV1-10
Includes Seals
Seals Included
For Media
Mineral Oil
Body Material
Aluminum
Operating Temperature - Maximum
248 Degrees F
Inlet Pressure - Maximum
2,393.12 psi
Pressure Setting - Maximum
23.5 bar
Adjustment Method
Screw
Operating Temperature - Minimum
-40 Degrees F
Flow Rate - Maximum
3.96 gpm
Item
Pressure Control Valve
Cartridge Material
Aluminum
Number of Ways
Three-Way
Mounting
Screw-In
Seal Material
Nitrile

Description

Pressure Control Valve, Body Material Not Applicable, Number of Positions Not Applicable, Valve Action Not Applicable, Adjustment Method Screw, Number of Ways Not Applicable, Valve Cavity Size C-10-3, Actuation Mechanism Pressure, Overall Height 3.89 in, Flow Rate - Maximum 3.96 gpm, Voltage Not Applicable, Pressure Setting - Maximum 23.5 bar, Valve Type Pressure Relief Cartridge Valve, Hex Size 3/4 in, Action Type Direct Acting, Cartridge Material Steel

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.