VALVE
Mfr # 565579
Zoro # G416250669
product price: $61.89
/eaKey Features
Operating Temperature - Minimum
-40 Degrees F
Includes Seals
Seals Included
Operating Temperature - Maximum
248 Degrees F
Fluid Viscosity - Maximum
105 SUS
Number of Ways
Three-Way
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
565579
Zoro #
G416250669
UPC #
-
Country of Origin
Mexico
Dimensions
Valve Cavity Size
C10-3
Hex Size
3/4 in
Overall Height
3.89 in
Details
Operating Temperature - Minimum
-40 Degrees F
Includes Seals
Seals Included
Operating Temperature - Maximum
248 Degrees F
Item
Pressure Control Valve
Fluid Viscosity - Maximum
105 SUS
Number of Ways
Three-Way
Valve Action
Normally Open
Actuation Mechanism
Pressure
Series
PRV1-10
Pressure Setting - Maximum
49.5 bar
Action Type
Direct Acting
Body Material
Aluminum
Cartridge Material
Aluminum
Mounting
Screw-In
Adjustment Method
Screw
Inlet Pressure - Maximum
2,393.12 psi
For Media
Mineral Oil
Flow Rate - Maximum
3.96 gpm
Seal Material
Nitrile
Description
Pressure Control Valve, Body Material Aluminum, Valve Action Normally Open, Adjustment Method Screw, Number of Ways Three-Way, Valve Cavity Size C10-3, Actuation Mechanism Pressure, Overall Height 3.89 in, Flow Rate - Maximum 3.96 gpm, Pressure Setting - Maximum 49.5 bar, Hex Size 3/4 in, Action Type Direct Acting, Cartridge Material Aluminum, For Media Mineral Oil
Restrictions
This is a restricted item in the USA. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.