Zoro Homepage

VALVE

  • Mfr # 565581

  • Zoro # G016250618


product price: $78.19
/ea
Free Shipping & Returns

Key Features

Number of Ways
Three-Way
Valve Cavity Size
C10-3
Hex Size
1 in
Action Type
Direct Acting
Fluid Viscosity - Maximum
105 SUS
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
565581
Zoro #
G016250618
UPC #
-
Country of Origin
Mexico

Dimensions

Valve Cavity Size
C10-3
Hex Size
1 in
Overall Height
3.78 in

Details

Number of Ways
Three-Way
Item
Pressure Control Valve
Action Type
Direct Acting
Fluid Viscosity - Maximum
105 SUS
Inlet Pressure - Maximum
3,045.79 psi
Flow Rate - Maximum
6.07 gpm
Body Material
Aluminum
Series
PSV1-10
Cartridge Material
Aluminum
Includes Seals
Seals Included
Actuation Mechanism
Pressure
Valve Action
Normally Closed
Adjustment Method
Screw
For Media
Mineral Oil
Pressure Setting - Maximum
97.5 bar
Operating Temperature - Minimum
-40 Degrees F
Mounting
Screw-In
Operating Temperature - Maximum
248 Degrees F
Seal Material
Nitrile

Description

Pressure Control Valve, Body Material Aluminum, Valve Action Normally Closed, Adjustment Method Screw, Number of Ways Three-Way, Valve Cavity Size C10-3, Actuation Mechanism Pressure, Overall Height 3.78 in, Flow Rate - Maximum 6.07 gpm, Pressure Setting - Maximum 97.5 bar, Hex Size 1 in, Action Type Direct Acting, Cartridge Material Aluminum, For Media Mineral Oil

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.