Zoro Homepage

VALVE

  • Mfr # 565583

  • Zoro # G316250752


product price: $72.19
/ea

Key Features

Overall Height
4.09 in
Valve Cavity Size
C10-3
Mounting
Screw-In
Fluid Viscosity - Maximum
105 SUS
For Media
Mineral Oil
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
565583
Zoro #
G316250752
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Height
4.09 in
Valve Cavity Size
C10-3
Hex Size
1 in

Details

Mounting
Screw-In
Fluid Viscosity - Maximum
105 SUS
For Media
Mineral Oil
Operating Temperature - Maximum
248 Degrees F
Includes Seals
Seals Included
Series
PSV2-10
Valve Action
Normally Closed
Item
Pressure Control Valve
Flow Rate - Maximum
6.07 gpm
Pressure Setting - Maximum
97.5 bar
Actuation Mechanism
Pressure
Cartridge Material
Aluminum
Action Type
Direct Acting
Operating Temperature - Minimum
-40 Degrees F
Adjustment Method
Screw
Inlet Pressure - Maximum
3,045.79 psi
Body Material
Aluminum
Number of Ways
Three-Way
Seal Material
Nitrile

Description

Pressure Control Valve, Body Material Not Applicable, Number of Positions Not Applicable, Valve Action Normally Closed, Adjustment Method Screw, Number of Ways Not Applicable, Valve Cavity Size C-10-3, Actuation Mechanism Pressure, Overall Height 4.09 in, Flow Rate - Maximum 6.07 gpm, Voltage Not Applicable, Pressure Setting - Maximum 98 bar, Valve Type Sequencing Cartridge Valve, Hex Size 1 in, Action Type Direct Acting, Cartridge Material Steel, Electrical Connection Type Not Applicable

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.