VALVE
Mfr # 565658
Zoro # G016250786
product price: $95.69
/ea
Free Shipping & Returns
Key Features
Inlet Pressure - Maximum
3,000 psi
Includes Seals
Seals Included
Actuation Mechanism
Electrical
Valve Cavity Size
C10-2
For Media
Mineral Oil
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
565658
Zoro #
G016250786
UPC #
-
Country of Origin
Mexico
Dimensions
Valve Cavity Size
C10-2
Overall Height
3.5 in
Hex Size
3/4 in
Details
Inlet Pressure - Maximum
3,000 psi
Includes Seals
Seals Included
Actuation Mechanism
Electrical
Item
Solenoid Valve
For Media
Mineral Oil
Control Direction
Two-Way
Body Material
Aluminum
Operating Temperature - Minimum
-40 Degrees F
Operating Temperature - Maximum
248 Degrees F
Series
SV3-10-C
Flow Rate - Maximum
12 gpm
Valve Type
Poppet-Type Solenoid Valve
Number of Positions
Two Positions
Valve Action
Normally Closed
Number of Ways
Two-Way
Cartridge Material
Aluminum
Leakage
0.25 cc/min
Fluid Viscosity - Maximum
105 SUS
Seal Material
Nitrile
Description
Solenoid Valve, Body Material Aluminum, Number of Positions Two Positions, Valve Action Normally Closed, Number of Ways Two-Way, Valve Cavity Size C10-2, Actuation Mechanism Electrical, Overall Height 3.5 in, Flow Rate - Maximum 12 gpm, Valve Type Poppet-Type Solenoid Valve, Center Position Not Applicable, Hex Size 3/4 in, Cartridge Material Aluminum, Control Direction Two-Way, For Media Mineral Oil
Restrictions
This is a restricted item in the USA. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.