VALVE
Mfr # 565667
Zoro # G916250787
product price: $103.99
/ea
Free Shipping & Returns
Key Features
Valve Type
Spool-Type Solenoid Valve
Operating Temperature - Minimum
-40 Degrees F
Number of Ways
Two-Way
For Media
Mineral Oil
Body Material
Aluminum
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
565667
Zoro #
G916250787
UPC #
-
Country of Origin
Mexico
Dimensions
Hex Size
1 in
Valve Cavity Size
C10-2
Overall Height
3.5 in
Details
Valve Type
Spool-Type Solenoid Valve
Operating Temperature - Minimum
-40 Degrees F
Number of Ways
Two-Way
For Media
Mineral Oil
Body Material
Aluminum
Actuation Mechanism
Electrical
Valve Action
Normally Closed
Flow Rate - Maximum
6 gpm
Leakage
5 cu in/min
Inlet Pressure - Maximum
3,000 psi
Item
Solenoid Valve
Number of Positions
Two Positions
Cartridge Material
Aluminum
Operating Temperature - Maximum
248 Degrees F
Series
SV4-10-C
Action Type
Direct Acting
Includes Seals
Seals Included
Fluid Viscosity - Maximum
105 SUS
Seal Material
Nitrile
Description
Solenoid Valve, Body Material Aluminum, Number of Positions Two Positions, Valve Action Normally Closed, Number of Ways Two-Way, Valve Cavity Size C10-2, Actuation Mechanism Electrical, Overall Height 3.5 in, Flow Rate - Maximum 6 gpm, Valve Type Spool-Type Solenoid Valve, Hex Size 1 in, Action Type Direct Acting, Cartridge Material Aluminum, For Media Mineral Oil
Restrictions
This is a restricted item in the USA. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.