VALVE
Mfr # 565679
Zoro # G516250798
product price: $203.99
/ea
Free Shipping & Returns
Key Features
Operating Temperature - Minimum
-40 Degrees F
For Media
Mineral Oil
Number of Ways
Two-Way
Includes Seals
Seals Included
Control Direction
Two-Way
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
565679
Zoro #
G516250798
UPC #
-
Country of Origin
Mexico
Dimensions
Valve Cavity Size
C20-2
Overall Height
4.75 in
Hex Size
1 7/8 in
Details
Operating Temperature - Minimum
-40 Degrees F
For Media
Mineral Oil
Number of Ways
Two-Way
Item
Solenoid Valve
Includes Seals
Seals Included
Control Direction
Two-Way
Body Material
Aluminum
Valve Action
Normally Closed
Fluid Viscosity - Maximum
105 SUS
Leakage
0.25 cc/min
Actuation Mechanism
Electrical
Flow Rate - Maximum
60 gpm
Operating Temperature - Maximum
248 Degrees F
Valve Type
Poppet-Type Solenoid Valve
Cartridge Material
Aluminum
Series
SV2-20-C
Inlet Pressure - Maximum
3,000 psi
Seal Material
Nitrile
Description
Solenoid Valve, Body Material Aluminum, Valve Action Normally Closed, Number of Ways Two-Way, Valve Cavity Size C20-2, Actuation Mechanism Electrical, Overall Height 4.75 in, Flow Rate - Maximum 60 gpm, Valve Type Poppet-Type Solenoid Valve, Center Position Not Applicable, Hex Size 1 7/8 in, Cartridge Material Aluminum, Control Direction Two-Way, For Media Mineral Oil
Restrictions
This is a restricted item in the USA. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.