Zoro Homepage

VALVE

  • Mfr # 565695

  • Zoro # G016250809


product price: $133.99
/ea
Free Shipping & Returns

Key Features

Includes Seals
Seals Included
Control Direction
Two-Way
Leakage
0.25 cc/min
Fluid Viscosity - Maximum
105 SUS
Hex Size
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
565695
Zoro #
G016250809
UPC #
-
Country of Origin
Mexico

Dimensions

Hex Size
1 in
Overall Height
4.01 in
Valve Cavity Size
C10-2

Details

Includes Seals
Seals Included
Control Direction
Two-Way
Leakage
0.25 cc/min
Fluid Viscosity - Maximum
105 SUS
Operating Temperature - Maximum
248 Degrees F
Item
Solenoid Valve
Actuation Mechanism
Electrical
Series
SV3-10-0
Flow Rate - Maximum
12 gpm
Operating Temperature - Minimum
-40 Degrees F
For Media
Mineral Oil
Body Material
Aluminum
Number of Ways
Two-Way
Valve Type
Poppet-Type Solenoid Valve
Inlet Pressure - Maximum
3,000 psi
Valve Action
Normally Open
Cartridge Material
Aluminum
Seal Material
Nitrile

Description

Solenoid Valve, Body Material Not Applicable, Number of Positions Two Positions, Valve Action Normally Open, Adjustment Method Not Applicable, Number of Ways Two-Way, Valve Cavity Size C-10-2, Actuation Mechanism Electrical, Overall Height 4.01 in, Flow Rate - Maximum 12 gpm, Voltage Not Applicable, Pressure Setting - Maximum 3,000 psi, Valve Type Poppet-Type Solenoid Valve, Center Position Not Applicable, Hex Size 1 in, Cartridge Material Steel, Control Direction Two-Way, For Media Mineral Oil

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.