Zoro Homepage

VALVE

  • Mfr # 565761

  • Zoro # G116250617


product price: $59.79
/ea

Key Features

Series
RV1-10
Fluid Viscosity - Maximum
105 SUS
Inlet Pressure - Maximum
3,600 psi
Hex Size
1 in
Flow Rate - Maximum
8 gpm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
565761
Zoro #
G116250617
UPC #
-
Country of Origin
Mexico

Dimensions

Hex Size
1 in
Overall Height
3.33 in
Valve Cavity Size
C10-2

Details

Series
RV1-10
Fluid Viscosity - Maximum
105 SUS
Inlet Pressure - Maximum
3,600 psi
Flow Rate - Maximum
8 gpm
Includes Seals
Seals Included
Action Type
Direct Acting
Item
Pressure Control Valve
For Media
Mineral Oil
Operating Temperature - Minimum
-40 Degrees F
Body Material
Aluminum
Operating Temperature - Maximum
248 Degrees F
Adjustment Method
Cap
Actuation Mechanism
Pressure
Leakage
300 cc/min
Cartridge Material
Aluminum
Seal Material
Nitrile

Description

Pressure Control Valve, Body Material Not Applicable, Number of Positions Not Applicable, Valve Action Not Applicable, Adjustment Method Cap, Number of Ways Not Applicable, Valve Cavity Size C-10-2, Actuation Mechanism Pressure, Overall Height 3.33 in, Flow Rate - Maximum 8 gpm, Voltage Not Applicable, Pressure Setting - Maximum 250 bar, Valve Type Pressure Relief Cartridge Valve, Hex Size 1 in, Action Type Direct Acting, Cartridge Material Steel, Electrical Connection Type Not Applicable

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.