Zoro Homepage

VALVE

  • Mfr # 565772

  • Zoro # G216250630


product price: $59.29
/ea

Key Features

Action Type
Direct Acting
Overall Height
3.33 in
Operating Temperature - Maximum
248 Degrees F
For Media
Mineral Oil
Series
RV3-10
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
565772
Zoro #
G216250630
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Height
3.33 in
Hex Size
1 in
Valve Cavity Size
C10-2

Details

Action Type
Direct Acting
Operating Temperature - Maximum
248 Degrees F
For Media
Mineral Oil
Series
RV3-10
Adjustment Method
Cap
Body Material
Aluminum
Operating Temperature - Minimum
-40 Degrees F
Fluid Viscosity - Maximum
105 SUS
Item
Pressure Control Valve
Inlet Pressure - Maximum
3,000 psi
Leakage
300 cc/min
Actuation Mechanism
Pressure
Includes Seals
Seals Included
Cartridge Material
Aluminum
Flow Rate - Maximum
20 gpm
Seal Material
Nitrile

Description

Pressure Control Valve, Body Material Not Applicable, Number of Positions Not Applicable, Valve Action Not Applicable, Adjustment Method Cap, Number of Ways Not Applicable, Valve Cavity Size C-10-2, Actuation Mechanism Pressure, Overall Height 3.33 in, Flow Rate - Maximum 20 gpm, Voltage Not Applicable, Pressure Setting - Maximum 210 bar, Valve Type Pressure Relief Cartridge Valve, Hex Size 1 in, Action Type Direct Acting, Cartridge Material Steel, Electrical Connection Type Not Applicable

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.