Zoro Homepage

VALVE

  • Mfr # 565783

  • Zoro # G816250627


product price: $65.19
/ea

Key Features

Series
RV8-10-C
Action Type
Direct Acting
Operating Temperature - Maximum
248 Degrees F
Includes Seals
Seals Included
Inlet Pressure - Maximum
5,000 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
565783
Zoro #
G816250627
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Height
3.33 in
Valve Cavity Size
C10-2
Hex Size
1 in

Details

Series
RV8-10-C
Action Type
Direct Acting
Operating Temperature - Maximum
248 Degrees F
Includes Seals
Seals Included
Inlet Pressure - Maximum
5,000 psi
Actuation Mechanism
Pressure
Cartridge Material
Aluminum
Adjustment Method
Cap
Flow Rate - Maximum
20 gpm
Fluid Viscosity - Maximum
105 SUS
Operating Temperature - Minimum
-40 Degrees F
Leakage
300 cc/min
Item
Pressure Control Valve
For Media
Mineral Oil
Body Material
Aluminum
Seal Material
Nitrile

Description

Pressure Control Valve, Body Material Aluminum, Adjustment Method Cap, Valve Cavity Size C10-2, Actuation Mechanism Pressure, Overall Height 3.33 in, Flow Rate - Maximum 20 gpm, Hex Size 1 in, Action Type Direct Acting, Cartridge Material Aluminum, For Media Mineral Oil

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.