VALVE
Mfr # 565784
Zoro # G516250620
product price: $72.19
/eaKey Features
Fluid Viscosity - Maximum
105 SUS
Overall Height
3.89 in
Body Material
Aluminum
Cartridge Material
Aluminum
Adjustment Method
Cap
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
565784
Zoro #
G516250620
UPC #
-
Country of Origin
Mexico
Dimensions
Overall Height
3.89 in
Hex Size
3/4 in
Valve Cavity Size
C10-3
Details
Fluid Viscosity - Maximum
105 SUS
Item
Pressure Control Valve
Body Material
Aluminum
Cartridge Material
Aluminum
Adjustment Method
Cap
Flow Rate - Maximum
4 gpm
Includes Seals
Seals Included
Actuation Mechanism
Pressure
Operating Temperature - Minimum
-40 Degrees F
Valve Action
Normally Open
Series
PRV1-10
Inlet Pressure - Maximum
3,000 psi
Action Type
Direct Acting
Operating Temperature - Maximum
248 Degrees F
For Media
Mineral Oil
Seal Material
Nitrile
Description
Pressure Control Valve, Body Material Aluminum, Valve Action Normally Open, Adjustment Method Cap, Valve Cavity Size C10-3, Actuation Mechanism Pressure, Overall Height 3.89 in, Flow Rate - Maximum 4 gpm, Hex Size 3/4 in, Action Type Direct Acting, Cartridge Material Aluminum, For Media Mineral Oil
Restrictions
This is a restricted item in the USA. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.