Zoro Homepage

VALVE

  • Mfr # 565786

  • Zoro # G916250749


product price: $72.19
/ea

Key Features

Flow Rate - Maximum
4 gpm
Overall Height
3.89 in
Includes Seals
Seals Included
Valve Action
Normally Open
Operating Temperature - Minimum
-40 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
565786
Zoro #
G916250749
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Height
3.89 in
Valve Cavity Size
C10-3
Hex Size
3/4 in

Details

Flow Rate - Maximum
4 gpm
Includes Seals
Seals Included
Valve Action
Normally Open
Operating Temperature - Minimum
-40 Degrees F
Actuation Mechanism
Pressure
Adjustment Method
Cap
Fluid Viscosity - Maximum
105 SUS
Series
PRV1-10
Inlet Pressure - Maximum
3,000 psi
Cartridge Material
Aluminum
Action Type
Direct Acting
Item
Pressure Control Valve
For Media
Mineral Oil
Body Material
Aluminum
Operating Temperature - Maximum
248 Degrees F
Seal Material
Nitrile

Description

Pressure Control Valve, Body Material Aluminum, Valve Action Normally Open, Adjustment Method Cap, Valve Cavity Size C10-3, Actuation Mechanism Pressure, Overall Height 3.89 in, Flow Rate - Maximum 4 gpm, Hex Size 3/4 in, Action Type Direct Acting, Cartridge Material Aluminum, For Media Mineral Oil

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.