VALVE
Mfr # 565849
Zoro # G216250739
product price: $126.99
/ea
Free Shipping & Returns
Key Features
Operating Temperature - Maximum
248 Degrees F
Mounting
Screw-In
Series
PRV2-16
Includes Seals
Seals Included
Number of Ways
Three-Way
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
565849
Zoro #
G216250739
UPC #
-
Country of Origin
Mexico
Dimensions
Hex Size
1 1/2 in
Valve Cavity Size
C16-3
Overall Height
5.06 in
Details
Operating Temperature - Maximum
248 Degrees F
Mounting
Screw-In
Series
PRV2-16
Includes Seals
Seals Included
Number of Ways
Three-Way
Item
Pressure Control Valve
Inlet Pressure - Maximum
5,076.32 psi
Flow Rate - Maximum
30.11 gpm
Pressure Setting - Maximum
192 bar
Actuation Mechanism
Pressure
Fluid Viscosity - Maximum
105 SUS
Adjustment Method
Screw
Operating Temperature - Minimum
-40 Degrees F
For Media
Mineral Oil
Valve Type
Pilot-Operated Relief Valve
Seal Material
Nitrile
Description
Pressure Control Valve, Body Material Not Applicable, Number of Positions Not Applicable, Valve Action Not Applicable, Adjustment Method Screw, Number of Ways Not Applicable, Valve Cavity Size C-16-3, Actuation Mechanism Pressure, Overall Height 5.06 in, Flow Rate - Maximum 30.11 gpm, Voltage Not Applicable, Pressure Setting - Maximum 192 bar, Valve Type Pilot-Operated Relief Valve, Hex Size 1 1/2 in, Cartridge Material Steel, Electrical Connection Type Not Applicable, For Media Mineral Oil
Restrictions
This is a restricted item in the USA. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.