VALVE
Mfr # 565854
Zoro # G416250690
product price: $138.99
/ea
Free Shipping & Returns
Key Features
Control Direction
Two-Way
Series
RV5-16
Actuation Mechanism
Pressure
Valve Type
Pilot-Operated Relief Valve
Mounting
Screw-In
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
565854
Zoro #
G416250690
UPC #
-
Country of Origin
Mexico
Dimensions
Hex Size
1 1/2 in
Overall Height
4.12 in
Valve Cavity Size
C16-2
Details
Control Direction
Two-Way
Series
RV5-16
Actuation Mechanism
Pressure
Valve Type
Pilot-Operated Relief Valve
Mounting
Screw-In
Item
Pressure Control Valve
Adjustment Method
Screw
Fluid Viscosity - Maximum
105 SUS
Valve Control
Pressure Relief
Includes Seals
Seals Included
For Media
Mineral Oil
Operating Temperature - Maximum
248 Degrees F
Flow Rate - Maximum
79.25 gpm
Number of Ways
Two-Way
Leakage
10 cu in/min
Operating Temperature - Minimum
-40 Degrees F
Pressure Setting - Maximum
122 bar
Inlet Pressure - Maximum
5,076.32 psi
Seal Material
Nitrile
Description
Pressure Control Valve, Adjustment Method Screw, Number of Ways Two-Way, Valve Cavity Size C16-2, Actuation Mechanism Pressure, Overall Height 4.12 in, Flow Rate - Maximum 79.25 gpm, Pressure Setting - Maximum 122 bar, Valve Type Pilot-Operated Relief Valve, Hex Size 1 1/2 in, Control Direction Two-Way, For Media Mineral Oil
Restrictions
This is a restricted item in the USA. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.