Zoro Homepage

VALVE

  • Mfr # 565886

  • Zoro # G316250721


product price: $64.99
/ea

Key Features

Valve Action
Normally Open
Flow Rate - Maximum
4 gpm
Action Type
Direct Acting
Hex Size
3/4 in
Valve Cavity Size
C10-3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
565886
Zoro #
G316250721
UPC #
-
Country of Origin
Mexico

Dimensions

Hex Size
3/4 in
Valve Cavity Size
C10-3
Overall Height
3.89 in

Details

Item
Pressure Control Valve
Valve Action
Normally Open
Flow Rate - Maximum
4 gpm
Action Type
Direct Acting
Operating Temperature - Minimum
-40 Degrees F
Actuation Mechanism
Pressure
For Media
Mineral Oil
Cartridge Material
Aluminum
Fluid Viscosity - Maximum
105 SUS
Body Material
Aluminum
Series
PRV1-10
Includes Seals
Seals Included
Adjustment Method
Screw
Inlet Pressure - Maximum
3,000 psi
Operating Temperature - Maximum
248 Degrees F
Seal Material
Nitrile

Description

Pressure Control Valve, Body Material Not Applicable, Number of Positions Not Applicable, Valve Action Not Applicable, Adjustment Method Screw, Number of Ways Not Applicable, Valve Cavity Size C-10-3, Actuation Mechanism Pressure, Overall Height 3.89 in, Flow Rate - Maximum 4 gpm, Voltage Not Applicable, Pressure Setting - Maximum 210 bar, Valve Type Pressure Relief Cartridge Valve, Hex Size 3/4 in, Action Type Direct Acting, Cartridge Material Steel, Electrical Connection Type Not Applicable

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.