Zoro Homepage

VALVE

  • Mfr # 566155

  • Zoro # G316250707


product price: $85.29
/ea
Free Shipping & Returns

Key Features

Actuation Mechanism
Pressure
Fluid Viscosity - Maximum
105 SUS
Series
PRV2-10
Overall Height
3.89 in
Flow Rate - Maximum
10.03 gpm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
566155
Zoro #
G316250707
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Height
3.89 in
Valve Cavity Size
C10-3
Hex Size
3/4 in

Details

Actuation Mechanism
Pressure
Fluid Viscosity - Maximum
105 SUS
Series
PRV2-10
Flow Rate - Maximum
10.03 gpm
Body Material
Aluminum
Pressure Setting - Maximum
11.75 bar
Cartridge Material
Aluminum
Valve Action
Normally Open
Number of Ways
Three-Way
Valve Type
Pilot-Operated Relief Valve
Mounting
Screw-In
Adjustment Method
Screw
Operating Temperature - Minimum
-40 Degrees F
Operating Temperature - Maximum
248 Degrees F
Includes Seals
Seals Included
Inlet Pressure - Maximum
3,480.91 psi
For Media
Mineral Oil
Item
Pressure Control Valve
Seal Material
Nitrile

Description

Pressure Control Valve, Body Material Aluminum, Valve Action Normally Open, Adjustment Method Screw, Number of Ways Three-Way, Valve Cavity Size C10-3, Actuation Mechanism Pressure, Overall Height 3.89 in, Flow Rate - Maximum 10.03 gpm, Pressure Setting - Maximum 11.75 bar, Valve Type Pilot-Operated Relief Valve, Hex Size 3/4 in, Cartridge Material Aluminum, For Media Mineral Oil

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.