VALVE
Mfr # 566307
Zoro # G016250885
product price: $65.19
/eaKey Features
Hex Size
1 in
Valve Type
Spool-Type Solenoid Valve
Number of Ways
Three-Way
Inlet Pressure - Maximum
3,000 psi
Cartridge Material
Aluminum
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
566307
Zoro #
G016250885
UPC #
-
Country of Origin
Mexico
Dimensions
Hex Size
1 in
Overall Height
4.81 in
Valve Cavity Size
C10-3
Details
Valve Type
Spool-Type Solenoid Valve
Number of Ways
Three-Way
Inlet Pressure - Maximum
3,000 psi
Cartridge Material
Aluminum
Body Material
Aluminum
Operating Temperature - Maximum
248 Degrees F
Leakage
10 cu in/min
Includes Seals
Seals Included
Flow Rate - Maximum
6 gpm
Fluid Viscosity - Maximum
105 SUS
For Media
Mineral Oil
Number of Positions
Two Positions
Actuation Mechanism
Electrical
Action Type
Direct Acting
Series
SV4-10-3
Item
Solenoid Valve
Operating Temperature - Minimum
-40 Degrees F
Seal Material
Nitrile
Description
Solenoid Valve, Body Material Aluminum, Number of Positions Two Positions, Number of Ways Three-Way, Valve Cavity Size C10-3, Actuation Mechanism Electrical, Overall Height 4.81 in, Flow Rate - Maximum 6 gpm, Valve Type Spool-Type Solenoid Valve, Center Position Not Applicable, Hex Size 1 in, Action Type Direct Acting, Cartridge Material Aluminum, For Media Mineral Oil
Restrictions
This is a restricted item in the USA. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.