VALVE
Mfr # 566626
Zoro # G216250685
product price: $70.49
/eaKey Features
Operating Temperature - Minimum
-40 Degrees F
Body Material
Aluminum
Includes Seals
Seals Included
Operating Temperature - Maximum
248 Degrees F
Cartridge Material
Aluminum
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
566626
Zoro #
G216250685
UPC #
-
Country of Origin
Mexico
Dimensions
Valve Cavity Size
C10-2
Hex Size
1 in
Overall Height
3.33 in
Details
Operating Temperature - Minimum
-40 Degrees F
Body Material
Aluminum
Includes Seals
Seals Included
Operating Temperature - Maximum
248 Degrees F
Cartridge Material
Aluminum
Item
Pressure Control Valve
For Media
Mineral Oil
Flow Rate - Maximum
30 gpm
Inlet Pressure - Maximum
5,000 psi
Adjustment Method
Cap
Leakage
7 cu in/min
Valve Type
Pilot-Operated Relief Valve
Actuation Mechanism
Pressure
Series
RV5-10
Fluid Viscosity - Maximum
105 SUS
Seal Material
Nitrile
Description
Pressure Control Valve, Body Material Aluminum, Adjustment Method Cap, Valve Cavity Size C10-2, Actuation Mechanism Pressure, Overall Height 3.33 in, Flow Rate - Maximum 30 gpm, Valve Type Pilot-Operated Relief Valve, Hex Size 1 in, Cartridge Material Aluminum, For Media Mineral Oil
Restrictions
This is a restricted item in the USA. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.