Zoro Homepage

VALVE

  • Mfr # 566674

  • Zoro # G316250677


product price: $145.99
/ea
Free Shipping & Returns

Key Features

Adjustment Method
Cap
Fluid Viscosity - Maximum
105 SUS
Overall Height
4.12 in
Actuation Mechanism
Pressure
Series
RV5-16
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
566674
Zoro #
G316250677
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Height
4.12 in
Hex Size
1 1/2 in
Valve Cavity Size
C16-2

Details

Adjustment Method
Cap
Fluid Viscosity - Maximum
105 SUS
Actuation Mechanism
Pressure
Series
RV5-16
Includes Seals
Seals Included
Inlet Pressure - Maximum
5,000 psi
Flow Rate - Maximum
80 gpm
Item
Pressure Control Valve
Leakage
10 cu in/min
Operating Temperature - Maximum
248 Degrees F
Valve Type
Pilot-Operated Relief Valve
Operating Temperature - Minimum
-40 Degrees F
For Media
Mineral Oil
Seal Material
Nitrile

Description

Pressure Control Valve, Adjustment Method Cap, Valve Cavity Size C16-2, Actuation Mechanism Pressure, Overall Height 4.12 in, Flow Rate - Maximum 80 gpm, Valve Type Pilot-Operated Relief Valve, Hex Size 1 1/2 in, For Media Mineral Oil

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.