VALVE
Mfr # 566688
Zoro # G916250725
product price: $53.49
/eaKey Features
Operating Temperature - Minimum
-40 Degrees F
Actuation Mechanism
Pressure
Number of Ways
Two-Way
Pressure Setting - Maximum
12.25 bar
For Media
Mineral Oil
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
566688
Zoro #
G916250725
UPC #
-
Country of Origin
Mexico
Dimensions
Hex Size
1 in
Overall Height
3.33 in
Valve Cavity Size
C10-2
Details
Operating Temperature - Minimum
-40 Degrees F
Actuation Mechanism
Pressure
Number of Ways
Two-Way
Pressure Setting - Maximum
12.25 bar
For Media
Mineral Oil
Body Material
Aluminum
Action Type
Direct Acting
Fluid Viscosity - Maximum
105 SUS
Includes Seals
Seals Included
Flow Rate - Maximum
20.07 gpm
Mounting
Screw-In
Inlet Pressure - Maximum
3,625.94 psi
Control Direction
Two-Way
Cartridge Material
Aluminum
Operating Temperature - Maximum
248 Degrees F
Series
RV3-10
Item
Pressure Control Valve
Leakage
300 cc/min
Valve Control
Pressure Relief
Adjustment Method
Screw
Seal Material
Nitrile
Description
Pressure Control Valve, Body Material Aluminum, Adjustment Method Screw, Number of Ways Two-Way, Valve Cavity Size C10-2, Actuation Mechanism Pressure, Overall Height 3.33 in, Flow Rate - Maximum 20.07 gpm, Pressure Setting - Maximum 12.25 bar, Hex Size 1 in, Action Type Direct Acting, Cartridge Material Aluminum, Control Direction Two-Way, For Media Mineral Oil
Restrictions
This is a restricted item in the USA. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.