VALVE
Mfr # 889262
Zoro # G016250731
product price: $168.99
/ea
Free Shipping & Returns
Key Features
Includes Seals
Seals Included
Fluid Viscosity - Maximum
105 SUS
Operating Temperature - Minimum
-40 Degrees F
Body Material
Aluminum
For Media
Mineral Oil
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
889262
Zoro #
G016250731
UPC #
-
Country of Origin
Mexico
Dimensions
Overall Height
2.64 in
Hex Size
1 1/2 in
Valve Cavity Size
C16-3
Details
Includes Seals
Seals Included
Fluid Viscosity - Maximum
105 SUS
Operating Temperature - Minimum
-40 Degrees F
Item
Pressure Control Valve
Body Material
Aluminum
For Media
Mineral Oil
Inlet Pressure - Maximum
3,000 psi
Series
ADV1-16
Operating Temperature - Maximum
248 Degrees F
Actuation Mechanism
Pressure
Valve Action
Normally Open
Cartridge Material
Aluminum
Flow Rate - Maximum
8 gpm
Seal Material
Nitrile
Description
Pressure Control Valve, Body Material Aluminum, Valve Action Normally Open, Valve Cavity Size C16-3, Actuation Mechanism Pressure, Overall Height 2.64 in, Flow Rate - Maximum 8 gpm, Hex Size 1 1/2 in, Cartridge Material Aluminum, For Media Mineral Oil
Restrictions
This is a restricted item in the USA. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.