VALVE
Mfr # 889540
Zoro # G316250615
product price: $80.39
/ea
Free Shipping & Returns
Key Features
For Media
Mineral Oil
Inlet Pressure - Maximum
5,076.32 psi
Valve Cavity Size
C10-2
Control Direction
Two-Way
Includes Seals
Seals Included
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
889540
Zoro #
G316250615
UPC #
-
Country of Origin
Mexico
Dimensions
Valve Cavity Size
C10-2
Hex Size
1 in
Overall Height
3.33 in
Details
For Media
Mineral Oil
Inlet Pressure - Maximum
5,076.32 psi
Control Direction
Two-Way
Includes Seals
Seals Included
Series
RV2-10
Item
Pressure Control Valve
Operating Temperature - Maximum
248 Degrees F
Mounting
Screw-In
Leakage
300 cc/min
Valve Control
Pressure Relief
Valve Type
Pilot-Operated Relief Valve
Adjustment Method
Screw
Pressure Setting - Maximum
73.5 bar
Actuation Mechanism
Pressure
Operating Temperature - Minimum
-40 Degrees F
Number of Ways
Two-Way
Fluid Viscosity - Maximum
105 SUS
Flow Rate - Maximum
30.11 gpm
Seal Material
Nitrile
Description
Pressure Control Valve, Adjustment Method Screw, Number of Ways Two-Way, Valve Cavity Size C10-2, Actuation Mechanism Pressure, Overall Height 3.33 in, Flow Rate - Maximum 30.11 gpm, Pressure Setting - Maximum 73.5 bar, Valve Type Pilot-Operated Relief Valve, Hex Size 1 in, Control Direction Two-Way, For Media Mineral Oil
Restrictions
This is a restricted item in the USA. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.