Zoro Homepage

VALVE

  • Mfr # 889568

  • Zoro # G716250710


product price: $63.29
/ea

Key Features

Valve Cavity Size
C10-2
Inlet Pressure - Maximum
5,000 psi
Series
RV5-10
For Media
Mineral Oil
Hex Size
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
889568
Zoro #
G716250710
UPC #
-
Country of Origin
Mexico

Dimensions

Valve Cavity Size
C10-2
Hex Size
1 in
Overall Height
3.33 in

Details

Item
Pressure Control Valve
Inlet Pressure - Maximum
5,000 psi
Series
RV5-10
For Media
Mineral Oil
Leakage
7 cu in/min
Valve Type
Pilot-Operated Relief Valve
Cartridge Material
Aluminum
Body Material
Aluminum
Adjustment Method
Screw
Operating Temperature - Maximum
248 Degrees F
Includes Seals
Seals Included
Flow Rate - Maximum
30 gpm
Operating Temperature - Minimum
-40 Degrees F
Fluid Viscosity - Maximum
105 SUS
Actuation Mechanism
Pressure
Seal Material
Nitrile

Description

Pressure Control Valve, Body Material Aluminum, Adjustment Method Screw, Valve Cavity Size C10-2, Actuation Mechanism Pressure, Overall Height 3.33 in, Flow Rate - Maximum 30 gpm, Valve Type Pilot-Operated Relief Valve, Hex Size 1 in, Cartridge Material Aluminum, For Media Mineral Oil

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.