Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Outlet Strip, Surge, USB, 10 ft, Black

  • Mfr # BE0100110000037

  • Zoro # G606434213


product price: $99.93
/ea
Free Shipping & Returns

Key Features

Type
Surge, USB
Number of Outlets
7
Cord Length
10 ft
Color
Black
Standards
ETL Approved
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BE0100110000037
Zoro #
G606434213
UPC #
864751000289
Country of Origin
China

Dimensions

Cord Length
10 ft

Details

Item
Outlet Strip
Type
Surge, USB
Number of Outlets
7
Color
Black
Standards
ETL Approved

Description

Three power units are built on one single cord to distribute power conveniently across any workspace. Two easy-to-install under-mount units keep power cords off the ground and spread out to manage cables. The tabletop unit includes easy to access power and fast charging USB-a and USB-c. Integrated overcurrent protection and Charg’s surge swap technology keep your devices safe with 1000-J of protection. Swappable, sustainable surge protection extends the life of your extension cord and your electronics.


  • • Surge swap technology allows you to pop out your worn-out surge cartridge and replace it with a new 1000J cartridge, extending the life of your power unit and your electronics
  • • 1000 joule rating surge protection with an indicator light on the plug head that lets you know your SurgeSwap replaceable cartridge needs to be swapped out.
  • • 10 feet of cord before first power unit allows for flexibility to install nearly anywhere in the room
  • • Single cord with 2 power units featuring 7 outlets and 2 USB ports and swappable surge protection
  • • 0
  • • 0

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.