Zoro Homepage

Power Strip, Surge, 6 Outlet(s) 10 ft, Black

  • Mfr # BE037680000547

  • Zoro # G806434242


product price: $64.99
/ea

Key Features

Type
Surge
Number of Outlets
6
Cord Length
10 ft
Color
Black
Standards
UL Listed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BE037680000547
Zoro #
G806434242
UPC #
864751000272
Country of Origin
China

Dimensions

Cord Length
10 ft

Details

Item
Power Strip
Type
Surge
Number of Outlets
6
Color
Black
Standards
UL Listed

Description

Power and protect your electronic devices using a single wall receptacle with the Charg 2in1 6-outlet surge protector strip. Two power units – built on one single cord – to distribute power conveniently across any workspace. Two easy-to-install under-mount units keep power cords off the ground and spread out to manage cables. Integrated overcurrent protection and Charg’s SurgeSwap technology keep your devices safe with 1000-J of protection. Swappable, sustainable surge protection that extends the life of your extension cord, and your electronics.


  • • Surge swap technology allows you to pop out your worn-out surge cartridge and replace it with a new 1000J cartridge, extending the life of your power unit and your electronics
  • • 1000 joule rating surge protection with an indicator light on the plug head that lets you know when the outlets are protected from overload or if your SurgeSwap replaceable cartridge needs to be swapped out
  • • 10 feet of cord before first power unit allows for flexibility to install nearly anywhere in the room
  • • Single cord with 2 power units featuring 6 outlets and swappable surge protection
  • • 0
  • • 0

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.