Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Power Strip, USB, 7 Outlet(s) 10 ft, White

  • Mfr # BE0100110000038

  • Zoro # G706434243


product price: $108.99
/ea
Free Shipping & Returns

Key Features

Type
USB
Number of Outlets
7
Cord Length
10 ft
Color
White
Standards
ETL Approved
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BE0100110000038
Zoro #
G706434243
UPC #
864751000296
Country of Origin
China

Dimensions

Cord Length
10 ft

Details

Item
Power Strip
Type
USB
Number of Outlets
7
Color
White
Standards
ETL Approved

Description

Three power units built on one single cord distribute power conveniently across any workspace. Two easy-to-install under-mount units keep power cords off the ground and spread out to manage cables. The desktop unit includes easy to access power and fast charging 20w USB-a and USB-c. Integrated overcurrent protection and Charg’s surge swap technology keep your devices safe with 1000-j of protection. Swappable, sustainable surge protection that extends the life of your extension cord and your electronics.


  • • Surge swap technology allows you to pop out your worn-out surge cartridge and replace it with a new 1000J cartridge, extending the life of your power unit and your electronics
  • • 1000 joule rating surge protection with an indicator light on the plug head that lets you know when the outlets are protected from overload or if your SurgeSwap replaceable cartridge needs to be swapped out
  • • 10 feet of cord before first power unit allows for flexibility to install nearly anywhere in the room
  • • Single cord with 3 power units featuring 7 outlets, fast charging USB-A and USB-C and swappable surge protection
  • • 0
  • • 0

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.