This item is Discontinued.

Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
- MFR #
- 3703L
- Zoro #
- G5415070
- UPC #
- 026487550081
- Country of Origin
- United States
Dimensions
- Length
- 0.5"
- Post Diameter
- 0.19"
Details
- Item
- Post,Screw,1/2",3/16" Dia,PK100
- Material
- Aluminum
- Weight
- 0.305 lbs
Description
Item Post,Screw,1/2 In.,3/16 In. Dia,PK100, Package Quantity 100
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.