Zoro Homepage

Assorted, plastic, 10" W, 12" L, 1" H

  • Mfr # 26400

  • Zoro # G5440234


product price: $21.19
/ea

Key Features

Color
Assorted
Length
12"
Width
10"
Height
1"
Material
plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
26400
Zoro #
G5440234
UPC #
26487264001
Country of Origin
China

Dimensions

Length
12"
Width
10"
Height
1"

Details

Color
Assorted
Material
plastic
Recommended Age
10+ Years
Recommended Grade
5+
Features
Magnetic
Application
White Board

Description

These magnetic pockets are so versatile and strong that it's almost impossible to name all the ways they can be used! Each pocket measures 9.5" wide and 11.75" high and features a powerful magnetic surface throughout the entire back of the pocket. The magnetic backing will hold securely onto any metal surface. The pockets also feature a large clear pocket in the front which can hold up to 2 lbs worth of material! The front pocket also has an insert strip to label contents. Each pack includes 4 pockets.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.