Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Big Rubber Bands, 7" x 0.13", 12 Per Pack, PK12

  • Mfr # 56317

  • Zoro # G5632348


product price: $22.40
/pk 12, $1.87/ea

Key Features

Material
Rubber
Color
Assorted
Recommended Grade
6+
Recommended Age
11+ Years
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
56317
Zoro #
G5632348
UPC #
194629047581
Country of Origin
China

Details

Material
Rubber
Color
Assorted
Recommended Grade
6+
Recommended Age
11+ Years

Description

High quality bands made from 100% pure rubber. Seamless construction offers greater tensile strength, and durability. Great Quality at a great price. Assorted colors. 12 pack. Sold as set of 12 packs, 144 rubber bands total.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.