Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Calculator, Hand Held, 8 Digit, Assorted Colors, PK12

  • Mfr # 39100ST

  • Zoro # G9418614


product price: $56.09
/pk 12, $4.67/ea

Key Features

Display Digits
8
Type
Simple Calculator
Color
Assorted
Power Supply
Battery
Characteristics
Dual Power, Non-slip Rubber Key
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
39100ST
Zoro #
G9418614
UPC #
-
Country of Origin
China

Details

Item
8-digit Hand Held Calculator
Display Digits
8
Type
Simple Calculator
Color
Assorted
Power Supply
Battery
Characteristics
Dual Power, Non-slip Rubber Key
Functions
Memory

Description

The hand held calculator features an 8 digit display, full memory functions and non-slip rubber keys. These sleek calculators have mercury free batteries and are dual powered. Comes in an assortment of colors. This set includes 12 brightly colored, 8-digit handheld calculators.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.