
Chenille 12in Stems, Assorted Colors, PK1000
Mfr # 65490
Zoro # G5639628
product price: $19.45
/pk 1000, $0.02/eaKey Features
Length
12"
Color
Assorted
Recommended Age
4+ Years
Material
polyester
Recommended Grade
PK+
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
65490
Zoro #
G5639628
UPC #
26487654901
Country of Origin
China
Dimensions
Length
12"
Thickness
157.5 mil
Details
Color
Assorted
Recommended Age
4+ Years
Material
polyester
Recommended Grade
PK+
Features
Crush Resistant
Description
Twist into any shape you can image. These colorful, soft fuzzy stems are ideal for all craft projects. Stems measure 12" x 4mm. Each pack includes 1000 stems in assorted colors.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.