Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Correction Tape, Assorted Color Cases, 1/5in. x 394in., 12PK

  • Mfr # 72788

  • Zoro # G212511377


product price: $51.75
/pk 12, $4.31/ea

Key Features

Color
Assorted Colors
Material
Plastic, Correction Tape
Includes
12 correction tapes
Recommended Grade
Grade PK+
Recommended Age
4+ years
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
72788
Zoro #
G212511377
UPC #
194629070947
Country of Origin
China

Details

Color
Assorted Colors
Material
Plastic, Correction Tape
Includes
12 correction tapes
Recommended Grade
Grade PK+
Recommended Age
4+ years

Description

Sideways application provides easier use and promotes higher accuracy. Write or type immediately, with no drying time. No mess, odor, or fax and copy shadow. Wind up mechanism, makes for easy tape adjustment. White tape, non-acid and non-refillable. Each pack includes 2 correction tapes. Sold as 6 packs for a total of 12 correction tapes.


  • Never worry about mistakes again, with our easy to use correction tape!
  • Sideways application provides easier use and promotes higher accuracy.
  • Write or type immediately, with no drying time. No mess, odor, or fax and copy shadow.
  • Wind up mechanism, makes for easy tape adjustment. White tape, non-acid and non-refillable
  • 2 Correction Tapes per pack, sold as 6 packs, 12 correction tapes total

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.