Zoro Homepage

Creative Arts Chenille Stems, 4 mm/12in, Assorted, PK1200

  • Mfr # 65400

  • Zoro # G4860925


product price: $34.15
/pk 1200, $0.03/ea

Key Features

Length
12"
Color
Assorted
Recommended Grade
Grade K+
Thickness
157.5 mil
Features
Crush Resistant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
65400
Zoro #
G4860925
UPC #
194629104963
Country of Origin
China

Dimensions

Length
12"
Thickness
157.5 mil

Details

Color
Assorted
Recommended Grade
Grade K+
Features
Crush Resistant
Material
Chenille, Wire
Recommended Age
5+ Years
Includes
1200 chenille stems

Description

These 12" x 4mm stems are ideal for all arts and craft projects. Twist into any shape you can image. Colorful and soft, these fuzzy stems will add to any craft project. Each package contains 100 stems. Sold as 12 packs for a total of 1200 stems.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.