Zoro Homepage

Creative Arts Glitter, 1 lb. Bottle, Purple, PK3

  • Mfr # 41160

  • Zoro # G4853478


product price: $38.99
/pk 3, $13.00/ea

Key Features

Recommended Age
4+ Years
Recommended Grade
Grade PK+
Material
Plastic
Includes
3 bottles
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
41160
Zoro #
G4853478
UPC #
194629004348
Country of Origin
China

Details

Color
Purple
Recommended Age
4+ Years
Recommended Grade
Grade PK+
Material
Plastic
Includes
3 bottles

Description

Brighten up any arts and craft project with these shimmering glitter flakes. Easy to use: Spread adhesive on any surface and then sprinkle glitter from our convenient shaker container. Each jar contains 1 pound of glitter. Sold as a pack of 3, for a total of 3 lb. of glitter.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.