
Creative Arts Glitter, 1 lb. Bottle, Red, PK3
Mfr # 41130
Zoro # G4850967
product price: $38.99
/pk 3, $13.00/eaKey Features
Includes
3 bottles
Material
Plastic
Recommended Age
4+ Years
Recommended Grade
Grade PK+
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
41130
Zoro #
G4850967
UPC #
194629004324
Country of Origin
China
Details
Color
Red
Includes
3 bottles
Material
Plastic
Recommended Age
4+ Years
Recommended Grade
Grade PK+
Description
Brighten up any arts and craft project with these shimmering glitter flakes. Easy to use: Spread adhesive on any surface and then sprinkle glitter from our convenient shaker container. Each jar contains 1 pound of glitter. Sold as a pack of 3, for a total of 3 lb. of glitter.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.