Shop CHARLES LEONARD
See all product information
Create Account
Dry Erase Board, One-Sided Plain, White, 9" x 12", 4PK
- Mfr # 35100
- Zoro # G723723634
product price:Â
$
15.15
/pk of 4, $3.79/ea
Key Features
Includes
4 Dry Erase Boards
Board Frame Material
Masonite board
Board Color
White
Dry Erase Surface Type
Melamine
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 35100
- Zoro #
- G723723634
- UPC #
- 194629162291
- Country of Origin
- China
- Includes
- 4 Dry Erase Boards
- Board Frame Material
- Masonite board
- Board Color
- White
- Dry Erase Surface Type
- Melamine
Description
The 9" x 12" one-sided plain white dry erase lap board is perfect for classroom games, math lessons, notes, and everyday assignments. Made from durable masonite, it's built to withstand heavy use while offering a bright melamine surface for easy readability. Designed with rounded edges for added safety, the board is ideal for students of all ages. It's also an eco-friendly alternative to paper-just write, wipe off, and reuse with any dry erase marker, eliminating waste. A smart and budget-friendly choice for teachers and schools, these individual lap boards support interactive, mess-free learning in a fun and sustainable way. Sold as a pack of 4 dry erase boards.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.