Dry Erase Board, Two-Sided Lined/Plain, 9" x 12", 2PK
- Mfr # 35120
- Zoro # G323723751
product price:Â
$
17.39
/pk of 2, $8.70/ea
Key Features
Includes
2 Dry Erase Boards
Dry Erase Surface Type
Melamine
Board Color
White
Board Frame Material
Masonite board
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 35120
- Zoro #
- G323723751
- UPC #
- 194629162307
- Country of Origin
- China
- Includes
- 2 Dry Erase Boards
- Dry Erase Surface Type
- Melamine
- Board Color
- White
- Board Frame Material
- Masonite board
Description
This versatile 9" x 12" dual-sided dry erase lap board is perfect for a wide range of classroom activities. One side features pre-printed lines ideal for practicing handwriting, penmanship, and sentence structure, while the blank side is great for games, math lessons, drawing, or quick notes. Made with a durable masonite backing and a bright white melamine surface, this board offers long-lasting use and excellent visibility. Designed to work with all dry erase markers, it's also an eco-friendly alternative to paper-just write, wipe, and reuse. Whether you're a student or teacher, this board is a practical tool for any learning environment. Sold as a pack of 2 dry erase boards.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.