
Expanding Pencil Pouch, 3 Pocket, 11in.W x 9.5in.H, Assorted
Mfr # 76395ST
Zoro # G503918182
product price: $166.99
/ea
Free Shipping & Returns
Key Features
Color
Assorted
Height
11"
Features
Reinforced Hole
Width
9.5"
Material
Nylon
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
76395ST
Zoro #
G503918182
UPC #
26487763955
Country of Origin
China
Dimensions
Height
11"
Width
9.5"
Expansion Size
1"
Details
Color
Assorted
Features
Reinforced Hole
Material
Nylon
Supported Binder Type
Ring Binder
Item
Binder Pocket
Application/Usage
Pencil
Description
Triple pocket pencil pouch, front pocket has a mesh front for easy viewing. Fits easily into a 3 ring binder and has reinforced grommet holes. Main pocket expands to 1 inch for extra storage space. Durable construction for long lasting use. Pouches are black with Blue, Green or Orange accents. Each set inclues 8 of each color for a total of 24 pencil pouches.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.