Zoro Homepage

Extra Heavy Duty Stapler, 230 Sheet Capacity

  • Mfr # 82640

  • Zoro # G5630476


product price: $78.69
/ea
Free Shipping & Returns

Key Features

Sheet Capacity
230
Throat Depth
2"
Color
Gray
Material
Plastic, Metal
Recommended Grade
8+
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
82640
Zoro #
G5630476
UPC #
26487826407
Country of Origin
China

Dimensions

Throat Depth
2"

Details

Sheet Capacity
230
Color
Gray
Material
Plastic, Metal
Recommended Grade
8+
Recommended Age
14+ Years
Features
Anti Jamming, Non-skid Bottom

Description

Durable steel construction with non-skid rubber feet. Locking paper guide; adjustable throat depth up to 2". Clears jams easily. Rubber-padded handle for added comfort. 230 sheet capacity. Uses 3/8", 1/2", 5/8" 3/4" and 15/16" heavy duty staples. Push button front loading system. 5 Year Warranty.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.