This item is Discontinued.

Charles Leonard Stubby Brush Set, Natural Bristle, Flat, PK10 73290

Stubby Brush Set, Natural Bristle, Flat, PK10 (Discontinued)

  • Mfr # 73290
  • Zoro # G6070819
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
73290
Zoro #
G6070819
UPC #
26487732906
Country of Origin
China

Details

Item
Paint Supplies
Brush Style
Flat
Basic Bristle Material
Natural Bristle
Brush Handle Style
Plastic
Application Method
Brush
Color Coding System
Assorted
Features
Assorted Colors—Handle colors include: black, blue, brown, green, orange, purple, red, turquoise, white and yellow.; Ferrule Type - Rustproof Aluminum
Material
Natural Bristle
Color
Black; Blue; Brown; Green; Orange; Purple; Red; Turquoise; White; Yellow
Number of Pieces
10/Set

Description

Charles Leonard® Stubby Brush Set, Natural Bristle, Flat, 10/Set

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.