Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Glue Stick, White, 0.74 oz., 36PK

  • Mfr # 95174

  • Zoro # G111975201


original price: $31.95
5% off
new price: $30.35
/pk 36, $0.84/ea

Key Features

Color
White
Materials Bonded
Plastic, Adhesive
Includes
36 Glue Sticks
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
95174
Zoro #
G111975201
UPC #
194629130160
Country of Origin
China

Details

Color
White
Materials Bonded
Plastic, Adhesive
Includes
36 Glue Sticks

Description

Convenient lipstick style applicator provides a neat and clean application of glue. Ideal for paper, cardboard, photos and fabric. Glue is washable and odorless, dries fast and clear. Non toxic antacid-free. AP Certified, conforms to ASTM D-4236. Sold as a pack of 36 glue sticks.


  • Whether you need to glue your crafts or paper this glue stick can handle the job.
  • Convenient lipstick style applicator provides a neat and clean application of glue
  • Ideal for paper, cardboard, photos and fabric
  • Glue is washable and odorless
  • Dries fast and clear
  • AP Certified, conforms to ASTM D-4236, Non toxic and acid-free

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.