
Long Handle Easel Brush, Size 18, Natural Bristle, Flat Profile, PK12 (Discontinued)
- Mfr # 73575
- Zoro # G003666910
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
73575
Zoro #
G003666910
UPC #
26487735754
Country of Origin
China
Dimensions
Character Size
Size 18
Width
0.75"
Bristle Width
0.75"
Brush Size
Size 18
Details
Item
Paint Supplies
Color
Natural
Material
Natural Bristle
Brush Profile
Flat
Bristle Material
Natural Bristle
Handle Type
Wood
Ferrule Type
Rustproof Aluminum
Handle Color
Natural
Paint-Supply Type
Brush
Description
Fine-grade, natural black bristles and seamless polished aluminumferrule double-crimped to hardwood handle. Flat, long handle has a natural lacquered finish. Washable.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.