Zoro Homepage

Loose Leaf Rings with Snap Closure, Nickel Plated, 2", 50 Per Box, PK2

  • Mfr # R59

  • Zoro # G5636925


product price: $30.29
/pk 2, $15.15/ea

Key Features

Color
Silver
Material
Nickel Plated
Recommended Grade
5+
Recommended Age
10+ Years
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R59
Zoro #
G5636925
UPC #
194629043439
Country of Origin
China

Details

Color
Silver
Material
Nickel Plated
Recommended Grade
5+
Recommended Age
10+ Years

Description

Versatile rings feature precision snap lock closures. Ideal for samples, swatches, loose-leaf material and more. Bright nickel-plated rings are rust-proof. Rings measure 2" diameter. Each box includes 50 rings. Sold as a set of 2 boxes, 100 rings total.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.