Zoro Homepage

Magnetic Pocket, 9.5in x 11.75in, Blue, PK3

  • Mfr # 26100

  • Zoro # G4782349


product price: $19.29
/pk 3, $6.43/ea

Key Features

Color
Blue
Material
Plastic, Magnet
Includes
3 pockets
Recommended Age
5+ Years
Recommended Grade
Grade K+
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
26100
Zoro #
G4782349
UPC #
194629065417
Country of Origin
China

Details

Color
Blue
Material
Plastic, Magnet
Includes
3 pockets
Recommended Age
5+ Years
Recommended Grade
Grade K+

Description

These magnetic pockets are so versatile and strong that it's almost impossible to name all the ways they can be used! Each pocket measures 9-1/2" wide and 11-3/4" high and features a powerful magnetic surface throughout the entire back of the pocket. The magnetic backing will hold securely onto any metal surface. The pockets also feature a large clear pocket in the front which can hold up to 2 lbs. worth of material! The front pocket also has an insert strip to label contents. Sold as a pack of 3 magnetic pockets.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.