Shop CHARLES LEONARD
See all product information
Create Account
Magnetic Spring Clips, 1-1/4", Box of 24, 24PK
- Mfr # 68512
- Zoro # G423724153
product price:Â
$
29.15
/pk of 24, $1.21/ea
Key Features
Material
Metal
Size
1.25 in
Color
Silver
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 68512
- Zoro #
- G423724153
- UPC #
- 026487685127
- Country of Origin
- China
Dimensions
- Size
- 1.25 in
Details
- Material
- Metal
- Color
- Silver
Description
Versatile clips feature strong spring action and rust resistant finish. Ideal for bulky materials. Large magnet on back for easy positioning. Clips measure 1.25". Each box includes 24 clips.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.