Magnetic Whiteboard Eraser, 2" x 2", Green, 12PK
- Mfr # 74542
- Zoro # G623723604
product price:Â
$
21.49
/pk of 12, $1.79/ea
Key Features
Material
Foam, Felt, Magnet
Color
Green, Black
Size
2 in x 2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 74542
- Zoro #
- G623723604
- UPC #
- -
- Country of Origin
- China
- Material
- Foam, Felt, Magnet
- Color
- Green, Black
Dimensions
- Size
- 2 in x 2 in
Description
This magnetic whiteboard eraser has an ergonomic grip for easy use. Eraser clings securely to all magnetic surfaces and removes markings from all dry erase surfaces. Never lose your whiteboard eraser again! With a strong magnet your eraser will hang tight on your board while not in use. This magnetic whiteboard eraser is fun and easy to use and hold for all kids and adults alike! Eraser has an ergonomic grip for easy handling. While this is Eraser is only 2" x2" its quite strong! Includes 12 per pack.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.