Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Metallic Book Rings, 1in, Assorted Colors, PK150

  • Mfr # 85000

  • Zoro # G4785499


product price: $30.49
/pk 150, $0.20/ea

Key Features

Color
Assorted Metallic Colors
Material
Metal
Includes
150 loose leaf rings
Recommended Age
8+ Years
Recommended Grade
Grade 3+
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
85000
Zoro #
G4785499
UPC #
194629082032
Country of Origin
China

Details

Color
Assorted Metallic Colors
Material
Metal
Includes
150 loose leaf rings
Recommended Age
8+ Years
Recommended Grade
Grade 3+

Description

Multi-purpose loose leaf rings are made of tough steel that are nickel plated and then painted in an assortment of metallic colors. Rings open and close easily and have a precision snap catch for secure locking. These rustproof rings are strong and durable. Ideal for use with swatches, keys, documents, bulky loose leaf material, memos, keeping flash cards together, pocket charts and more! Sheet Capacity is approximately 125. Each pack includes 50 rings. Sold as 3 packs for a total of 150 book rings.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.